Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 8 mm |
Logistics dimensions (L x W x H) | 21x91x19 mm |
---|---|
Logistic Weight | 35,06 g |
Type | DSNU Round cylinder |
Cylinder diameter | 8 mm |
Cylinder stroke | 10 mm |
Usually arrives within 14 working days