SMC CD85KN8-100-B NON-ROTATING ISO 6432 CYLINDER
Non-Rotating Cylinder
See technical informationSee documentsReferences
SMC:CD85KN8-100-B
Rubix:111A1497
Manufacturer :00156707
Documents
Product details : SMC CD85KN8-100-B NON-ROTATING ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, single rod
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Type: non-rotating
Cushion: rubber bumper only
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Type | non-rotating cylinder |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- Delivery usually within ( 7 ) days
