FESTO 163520 STANDARDS-BASED CYLINDER DNC-125-320-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-125-320-PPV
Rubix:113A1743
Manufacturer :163520
EAN:4052568135126

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 163520 STANDARDS-BASED CYLINDER DNC-125-320-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 12376 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 971.76 excl. VAT
/ Each
£ 1,166.11 incl. VAT
- Delivery usually within ( 16 ) days