SPARTEX 862430 G-WIPE ONE NON-WOVEN WIPE DIMENSION 28X35 CM PK10

Non-woven g-wipe one wipe

See technical informationSee documents

References

Spartex:862430
Rubix:217A5399
EAN:3660338171123
G-WIPE ONE NON-WOVEN WIPE Dimension 28x35 cm
brand logo

Technical specifications

Number of formats1000
See all Specifications

Documents

Product details : SPARTEX 862430 G-WIPE ONE NON-WOVEN WIPE DIMENSION 28X35 CM PK10


Regular cleaning tasks. Resistant and absorbent, this wipe provides a good alternative for textile cloth. Silicone-free. .
Cellulose/polyester/polypropylene, smooth surface, in sachets. Food contact

Strengths

The versatile solution offering an excellent quality/price ratio
brand logo

Technical specifications


Attributes
Number of formats1000
Food contactyes
£ 80.49 excl. VAT
/ Each
£ 96.59 incl. VAT
  • Usually arrives within 14 working days