WYPALL 12889 X90 CLOTHS LARGE ROLL BLUE 450 SHEETS
WypAll® X90 Cloths 12889 - 1 large roll x 450 blue, 2 ply cloths
See technical informationReferences
Wypall:12889
Rubix:2013502
Manufacturer :12889
EAN:0036000128895



Product details : WYPALL 12889 X90 CLOTHS LARGE ROLL BLUE 450 SHEETS
The WypAll® X90 Range has been specially designed for manufacturing process tasks, where durability, low lint and high fluid capacity are key requirements. WypAll® X90 releases 90% of absorbed solvents and can reduce product waste by up to 35%, helping you to manage spend and wastage. Suitable for the toughest of jobs around your facility, when you need durability, low lint and high fluid capacity. Leading the way in solvent wiping, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is strong, durable, highly absorbent and solvent resistant. Perfect for use in industrial manufacturing. Supplied as a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it. Individual sheet size 32cm (L) x 30cm (W).Compatible with the Kimberly-Clark Professional™ Dispensers (product codes 6154, 6155 and 6146).
Strengths
Up to 35% less waste, to limit expense and waste
Applications
Designed for demanding industrial processes that require wipes with low lint and high absorbency.
Technical specifications
Attributes
| Number of formats | 450 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 119.21 excl. VAT
/ Each
£ 143.05 incl. VAT
- Usually arrives within 14 working days
