TORK 530272 BLUE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X180
TORK (ESSITY) 530272 W7 EXTRA STRONG CLEAING WIPES HANDY BOX BLUE 180 SHEETS
See technical informationReferences
Tork:530272
Rubix:235A2527
EAN:7322541184319
Product details : TORK 530272 BLUE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X180
Get tough on dirt and make hard-to-reach spaces sparkle with our Tork Heavy-Duty Cleaning Cloth. This thick disposable cleaning cloth is strong and absorbent enough to tackle liquids, oil and grease. Use with most solvents for added ease, while helping the environment and staff health with the exelCLEAN® material – it uses up to 41% less solvent than rags. Plus, we've lowered the CO2 emissions for Tork exelCLEAN® by 28% since 2011*. Your team will also appreciate time saved with the lightweight and portable Tork Handy Box. Cut waste too, with the one-at-a-time dispensing.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
Strengths
Quickly and easily get hold of cleaning cloths and save time as the Handy Box's large opening means cloths are easy to access., Optimise consumption and minimise waste of cleaning cloths with the one-at-a-time dispensing feature., The Handy Box's large opening means cloths are easy to access, even when wearing gloves., Blue colour paper is more visible and offers traceability in food materials, therefore it improves safety of the production in food processing, Improve your operation's sustainability - this product packaging is made from 100% recycled fibres.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 52.05 excl. VAT
/ Each
£ 62.46 incl. VAT
- Usually arrives within 14 working days

