References
IMI Norgren:PA2-0510025C
Rubix:134A0165
Manufacturer :PA2-0510025C



Documents
Product details : NORGREN PA2-0510025C 10MM NYL 25M BLUE
PA type 12 fully plasticised and light stabilised. Metric tube meet the requirements of DIN 74324. Available in a range of colours for ease of identification
Strengths
25m lengths supplied in cartons providing good protection and easy storage
Compressed air
Compressed air
Applications
Industrial
Air braking systems
Air braking systems
Technical specifications
Attributes
| Inner diameter | 7.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyamide (pa type 12, fully plasticised and light stabilised) |
| Reel length | 25 m |
| Min. service pressure | 1 bar |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 98.77 excl. VAT
/ Each
£ 118.52 incl. VAT
- Usually arrives within 14 working days
