References
Festo:PFAN-8X1,25-NT
Rubix:389A8278
Manufacturer :197063

Technical specifications
| Inner diameter | 5.9 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | colourless |
Documents
Product details : FESTO 197063 PLASTIC TUBING
PFAN-8x1.25-NT plastic tubing approved for food applications, for temperatures up to 150°C.. Outer diameter=8 mm, Flow-determining bending radius=110 mm, Inner diameter=5.9 mm, Min. bending radius=25 mm, Temperature-dependent operating pressure=-0.95 - 15 bar
Technical specifications
Attributes
| Inner diameter | 5.9 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | colourless |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
- Delivery usually within ( 11 ) days