SMC TUH0604N-20 HARD POLYURETHANE TUBING


Polyurethane Tubing

References
smc:TUH0604N-20
rubix:2608850
brand logo
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Reel length20 m
See all Specifications

Product details : SMC TUH0604N-20 HARD POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.

Size: 0604 (O.D.6, I.D.4, High Pressure Type)
Color: N (Translucent)
Roll Length: 20 m Roll

Technical specifications


Attributes
Logistic Weight450 g
Inner diameter4 mm
Outer diameter6 mm
Reel length20 m
Colourtransparent
Materialpolyurethane
Min. temperature-20 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
  • Delivery usually within ( 4 ) days