References
IMI Norgren:430280806
Rubix:113A9738
Manufacturer :430280806

Product details : NORGREN 430280806 8MM X 6MM REDUCER
Reducing connection 8 - 6 clamping ring
8Mm X 6Mm Reducer
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 8 mm |
| Connection 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Usually arrives within 14 working days
