SPARTEX 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
Nozzle cutter torch type "g1"
See technical informationSee documentsReferences
Spartex:634980
Rubix:217A2295
EAN:3660338019470

Documents
Product details : SPARTEX 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
High pressure mixing Technique in the cutting head.
.
This technique allows to withstand misuse (improper adjustment of the gas pressures...) without impacting the operator. .
Ergonomic handle. .
Works with oxygen/acetylene or oxygen/propane. .
Cutting capacity up to 300 mm steel. .
Use of G1-type nozzles. .
Delivered without backstop and cutting head. .
Progressive trigger allowing the priming in full metal without projection of molten metals (progressive oxygen supply). .
Valves with stainless steel spikes (high reliability over time). .
Solid head: resists the use of vice to change the cutting nozzle. Standard: EN ISO 5172.
This technique allows to withstand misuse (improper adjustment of the gas pressures...) without impacting the operator. .
Ergonomic handle. .
Works with oxygen/acetylene or oxygen/propane. .
Cutting capacity up to 300 mm steel. .
Use of G1-type nozzles. .
Delivered without backstop and cutting head. .
Progressive trigger allowing the priming in full metal without projection of molten metals (progressive oxygen supply). .
Valves with stainless steel spikes (high reliability over time). .
Solid head: resists the use of vice to change the cutting nozzle. Standard: EN ISO 5172.
Strengths
Works with oxygen/acetylene or oxygen/propane
Technical specifications
Attributes
| Type | g1 |
|---|---|
| Model | 634980 giss |
| Gas | oxygen/acetylene |
Show UNSPSC/ECL@SS
£ 200.50 excl. VAT
/ Each
£ 240.60 incl. VAT
- In stock: Next day delivery
