Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame cutting
Cutter burners
Cutter burner and cutter burner lance
PARWELD CUTTING TORCH NM 36/105 708144
PARWELD CUTTING TORCH NM 36/105 708144
36/106 NM Cutter
References
parweld:
708144
rubix:
2012463
Technical specifications
Type
NM Cutting
Product details
Technical specifications
Product details : PARWELD CUTTING TORCH NM 36/105 708144
Manufactured to offer the safest method of operation and reliability. The Parweld NM 36/105 Cutting Torch is an extended reach blowpipe with a 105° head.
Length : 36" (915mm)
Technical specifications
Attributes
Type
NM Cutting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.11
excl. VAT
/
Each
£
165.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD 707203 LIGHTWEIGHT WELDING MIXER ACETYLENE
GISS 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
PARWELD E708101 CUTTING TORCH NM 18/90
GISS 634982 CUTTING TORCH FOR INOXY-FLAMEIN
PARWELD LIGHTWEIGHT SHANK 707202
PARWELD LIGHTWEIGHT CUTTING ATTACHMENT 707201
SPARTEX 652583 OXY-ACETYLENE NOZZLE TYPE G1 12/10
SPARTEX 652585 OXY-ACETYLENE NOZZLE TYPE G1 20/10
PARWELD AFN CUTTING NOZZLE 1/16 1.6MM 705203
SPARTEX 652587 OXY-ACETYLENE NOZZLE TYPE G1 30/10
PARWELD 707203 LIGHTWEIGHT WELDING MIXER ACETYLENE
SPARTEX 652589 OXY-PROPANE NOZZLE TYPE G1 10/10
GISS 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
SPARTEX 652592 OXY-PROPANE NOZZLE TYPE G1 20/10
PARWELD AFN CUTTING NOZZLE 1/32 0.8MM 705201