Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame cutting
Cutter burners
Cutter burner and cutter burner lance
PARWELD 707203 LIGHTWEIGHT WELDING MIXER ACETYLENE
PARWELD 707203 LIGHTWEIGHT WELDING MIXER ACETYLENE
Lightweight Mixer
References
parweld:
707203
rubix:
092058
ean:
5055365322903
Technical specifications
Type
Lightweight & Cutting
Product details
Technical specifications
Product details : PARWELD 707203 LIGHTWEIGHT WELDING MIXER ACETYLENE
Designed for light sheet metal and automotive trades.
Cuts to 19mm.
Welds mild steel to 8mm.
Compact Handle. BSP Fitting. Extra fine control valves.
Progressive valve action. Solid forged handle.
Technical specifications
Attributes
Type
Lightweight & Cutting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.16
excl. VAT
/
Each
£
18.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
PARWELD LIGHTWEIGHT CUTTING ATTACHMENT 707201
PARWELD LIGHTWEIGHT SHANK 707202
PARWELD E708101 CUTTING TORCH NM 18/90
GISS 634982 CUTTING TORCH FOR INOXY-FLAMEIN
PARWELD CUTTING TORCH NM 36/105 708144
SPARTEX 652592 OXY-PROPANE NOZZLE TYPE G1 20/10
SPARTEX 652589 OXY-PROPANE NOZZLE TYPE G1 10/10
SPARTEX 652585 OXY-ACETYLENE NOZZLE TYPE G1 20/10
SPARTEX 652590 OXY-PROPANE NOZZLE TYPE G1 12/10
GISS 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
SPARTEX 652584 OXY-ACETYLENE NOZZLE TYPE G1 16/10
PARWELD LIGHTWEIGHT CUTTING ATTACHMENT 707201
SPARTEX 652586 OXY-ACETYLENE NOZZLE TYPE G1 25/10
PARWELD AFN CUTTING NOZZLE 3/64 1.2MM 705202