MARKAL 96917 DURA INK TYPE 200 BLACK BROAD CHISEL TIP
Permanent ink marker with broad chisel tip
See technical informationSee documentsReferences
Markal:96917
Rubix:4539282
EAN:0048615969343



Documents
Product details : MARKAL 96917 DURA INK TYPE 200 BLACK BROAD CHISEL TIP
Ideal for equipment identification and signs, the DURA-INK® 200 permanent ink marker uses an over-sized tip to create large, highly-visible marks. The extra-large industrial barrel contains more ink for longer marking life.
Strengths
The versatile, broad chisel tip produces both extra-large or medium-sized marksIndustrial grade tip will not spread or mushJumbo ink supply for greater marking mileageFor low corrosion (low chlorides/halogens) applications, see DURA-INK® 200- Low Corrosion ColorXylene-free ink eliminates health concernsMark size: 3/8" or 5/8" (9.5 mm or 16 mm)
Applications
ConstructionIndustrial manufacturingShipping supplyLumber and timber industryAgriculture industryHeating, ventilating, and air conditioning IndustryTextile industryAviation and aerospace
Technical specifications
Attributes
| Package weight | 0,6 g |
|---|---|
| Colour | black |
| Tip type | bevelled |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- In stock: Next day delivery
