References
Blickle:SPO 125/20K
Rubix:180A2512
Manufacturer :6932
EAN:4047526006938


Technical specifications
| Load capacity | 700 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 40 mm |
Product details : BLICKLE 125MM HD NYLON WHEEL SPO125/20K
Wheel:
- high-quality nylon 6, impact resistant, hardness 70 Shore D
- extremely robust heavy-duty version
- excellent rolling and swivel resistance
- easy operation on smooth surfaces
- high abrasion resistance
- colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
- Load capacity test in compliance with DIN 12532 with extended breaks to avoid thermal overloading
Technical specifications
Attributes
| Logistic Weight | 594 g |
|---|---|
| Load capacity | 700 kg |
| Wheel diameter | 125 mm |
| Wheel width | 40 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Running sole / tire colour | beige |
| 40 mm |
Show UNSPSC/ECL@SS
£ 30.53 excl. VAT
/ Each
£ 36.64 incl. VAT
- Usually arrives within 14 working days