SIMRIT 449406 OR 10.00 2.00 80 FKM 610


O-ring FKM

References
freudenberg sealing technologies:OR 10 X 2 80 FKM 610
rubix:389A1240
manufacturer :449406
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Cross-section diameter2 mm
MaterialFKM
See all Specifications

Product details : SIMRIT 449406 OR 10.00 2.00 80 FKM 610


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 10,00 2,00 80 FKM 610

Strengths

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Technical specifications


Attributes
Logistic Weight0,248 g
Inner diameter10 mm
Cross-section diameter2 mm
MaterialFKM
Shore A Hardness80 Shore
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days