References
Festo:214180
Rubix:122A8037
Manufacturer :214180

Technical specifications
| Inner diameter | 31 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
Product details : FESTO 214180 O-RING ISO3601 B-31X1,5-N-NBR75
O-Ring I3601
Technical specifications
Attributes
| Inner diameter | 31 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days