SIMRIT 444596 FREUDENBERG SEAL


O-ring NBR

References
freudenberg sealing technologies:OR 18 X 2,50 72 NBR 872
rubix:251A7181
manufacturer :444596
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Cross-section diameter2.5 mm
MaterialNBR
See all Specifications

Product details : SIMRIT 444596 FREUDENBERG SEAL


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 18,00 2,50 72 NBR 872

Strengths

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Technical specifications


Attributes
Logistic Weight0,382 g
Inner diameter18 mm
Cross-section diameter2.5 mm
MaterialNBR
Shore A Hardness72 Shore
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days