DICHTOMATK BS ORING NTRILE70SH O-RING 0001,07X01,27 NBR 70


O-Ring

References
dichtomatik:OR 1,07x1,27 NBR 70 - SCHWARZ
rubix:168A5297
manufacturer :3281
brand logo
brand logo
Technical specifications
Inner diameter1.07 mm
Cross-section diameter1.27 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK BS ORING NTRILE70SH O-RING 0001,07X01,27 NBR 70


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Applications

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technical specifications


Attributes
Logistic Weight1 g
Inner diameter1.07 mm
Cross-section diameter1.27 mm
MaterialNBR
Shore A Hardness70 Shore
Show UNSPSC/ECL@SS
£ 0.01 excl. VAT
/ Each
£ 0.01 incl. VAT
  • Usually arrives within 14 working days