References
Dichtomatik:OR 108,00 3,00 70 NBR NB7027
Rubix:168A2931
Manufacturer :67004626


Technical specifications
| Inner diameter | 108 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : DICHTOMATK NITRILE O RING 70SH O-RING 0108,00X03,00 NBR 70
O-RING 108X3 NBR70
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 108 mm |
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.27 excl. VAT
/ Each
£ 0.32 incl. VAT
- Usually arrives within 14 working days