References
Dichtomatik:OR 10,00 1,50 70 NBR NB7071
Rubix:167A9110
Manufacturer :67187260


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Cross-section diameter | 1.5 mm |
| Material | nbr |
Product details : DICHTOMATK MET ORING NTRILE70SH O-RING 0010,00X01,50 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 10 mm |
| Cross-section diameter | 1.5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.04 excl. VAT
/ Each
£ 0.04 incl. VAT
- In stock: Next day delivery