DICHTOMATK EPDM O RING 70SH O-RING 0011,00X02,50 70


O-Ring

References
dichtomatik:OR 11x2,5 EPDM 70 SCHWEFEL SCHWARZ
rubix:168A3019
manufacturer :35265
brand logo
brand logo
Technical specifications
Inner diameter11 mm
Cross-section diameter2.5 mm
MaterialEPDM
See all Specifications

Product details : DICHTOMATK EPDM O RING 70SH O-RING 0011,00X02,50 70


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Applications

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technical specifications


Attributes
Logistic Weight1 g
Inner diameter11 mm
Cross-section diameter2.5 mm
MaterialEPDM
Shore A Hardness70 Shore
Show UNSPSC/ECL@SS
£ 0.06 excl. VAT
/ Each
£ 0.07 incl. VAT
  • Usually arrives within 14 working days