References
Dichtomatik:67192642
Rubix:167A7981
Manufacturer :OR 135,00 2,00 70 NBR NB7071


Technical specifications
| Inner diameter | 135 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details : DICHTOMATK NITRILE O RING 70SH OR135X2NI70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 135 mm |
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.18 excl. VAT
/ Each
£ 0.22 incl. VAT
- Usually arrives within 14 working days