References
Dichtomatik:OR 18,00 2,00 70 EPDM EP7027
Rubix:180A0313
Manufacturer :67009572


Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | epdm |
Product details : DICHTOMATK EPDM O RING 70SH O-RING 0018,00X02,00 70
O-ring 18x2 EPDM 70 Shore
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 18 mm |
| Cross-section diameter | 2 mm |
| Material | epdm |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.18 excl. VAT
/ Each
£ 0.22 incl. VAT
- Usually arrives within 14 working days