References
Dichtomatik:67187283
Rubix:167A5587
Manufacturer :OR 285,12 6,99 70 NBR NB7071


Technical specifications
| Inner diameter | 285.12 mm |
|---|---|
| Cross-section diameter | 6.99 mm |
| Material | nbr |
Product details : DICHTOMATK BS ORING NTRILE70SH O-RING 0285,10X06,99 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 285.12 mm |
| Cross-section diameter | 6.99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ 10 pieces
£ 15.56 incl. VAT
- Usually arrives within 14 working days