References
Dichtomatik:OR 33,00 2,00 70 NBR NB7071
Rubix:167A9942
Manufacturer :67192442


Technical specifications
| Inner diameter | 33 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details : DICHTOMATK MET ORING NTRILE70SH O-RING 0033,00X02,00 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 33 mm |
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ 400 pieces
£ 27.89 incl. VAT
- Usually arrives within 14 working days