References
Dichtomatik:67021396
Rubix:168A2427
Manufacturer :67021396


Technical specifications
| Inner diameter | 44.5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : DICHTOMATK MET ORING NTRILE70SH O-RING 0044,50X03,00 NBR 70
According to DIN ISO 3601, endless circular ring with a circular cross-section
NBR (70 Shore A) O-rings are the standard material with a wide range of applications for static pressures up to approx. 100 bar. Resistant to oils, lubricants and water (up to +80°C). Not resistant to fuels with a high aromatic content and glycol-based brake fluids.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 44.5 mm |
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.11 excl. VAT
/ Each
£ 0.13 incl. VAT
- In stock: Next day delivery