References
Freudenberg Sealing Technologies:67192056
Rubix:8113640
Manufacturer :OR 47,00 3,00 70 NBR NB7071


Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : OR47X3NI70 3 MM NITRILE O RING 70SH
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 47 mm |
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.10 excl. VAT
/ Each
£ 0.12 incl. VAT
- Usually arrives within 14 working days