References
Dichtomatik:67187253
Rubix:168A5348
Manufacturer :OR 6,35 1,78 70 NBR NB7071


Technical specifications
| Inner diameter | 6.35 mm |
|---|---|
| Cross-section diameter | 1.78 mm |
| Material | nbr |
Product details : DICHTOMATK BS ORING NTRILE70SH O-RING 0006,35X01,78 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 6.35 mm |
| Cross-section diameter | 1.78 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ 500 pieces
£ 10.38 incl. VAT
- Usually arrives within 14 working days