References
Dichtomatik:49493296
Rubix:168A2768
Manufacturer :49493296


Technical specifications
| Inner diameter | 86 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : DICHTOMATK NITRILE O RING 70SH OR86X3NI70
According to DIN ISO 3601, endless circular ring with a circular cross-section
NBR O-rings (70 Shore A) are the standard material with a wide range of applications for static pressures up to approx. 100 bar. Resistant to oils, lubricants and water (up to +80°C). Not resistant to fuels with a high aromatic content and glycol-based brake fluids.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 86 mm |
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.17 incl. VAT
- Usually arrives within 14 working days