FESTO 153498 DIFFERENTIAL PRESSURE REGULATOR LRLL-M5-QS-4
O-RING
See technical informationSee documentsReferences
Festo:LRLL-M5-QS-4
Rubix:123A7416
Manufacturer :153498
EAN:4052568070755

Documents
Product details : FESTO 153498 DIFFERENTIAL PRESSURE REGULATOR LRLL-M5-QS-4
Differential pressure regulator LRLL-M5-QS-4 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-4, Mounting type=Threaded, Nominal flow rate open=30 l/min
Technical specifications
Attributes
| Logistic Weight | 9,5 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- Delivery usually within ( 6 ) days