FESTO 572543 FIXED FLOW RESTRICTOR-SET
VMPA1 Fixed throttle-SET
See technical informationSee documentsReferences
Festo:VMPA1-FT-NW0.3-1.7
Rubix:391A8231
Manufacturer :572543
EAN:4052568102449

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 572543 FIXED FLOW RESTRICTOR-SET
Flow control -SET VMPA1-FT-NW0.3-1.7 Valve function=Throttle function, Pneumatic Connection, port 1=Sub-base, Standard nominal flow rate in flow control direction=3,5 - 115 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Fixed throttle set
Technical specifications
Attributes
| Logistic Weight | 7,36 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 64.22 excl. VAT
/ Each
£ 77.06 incl. VAT
- Delivery usually within ( 6 ) days