References
Festo:234022
Rubix:113A3142
Manufacturer :234022

Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details : FESTO 234022 O-RING ISO3601 B-55X2-N-NBR70
O-Ring I3601
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days