DICHTOMATK BS ORING VITON75SH O-RING 0078,97X03,53 FKM 75
O-Ring
See technical informationSee documentsReferences
Dichtomatik:49460926
Rubix:169A1415
Manufacturer :49460926


Technical specifications
| Inner diameter | 78.97 mm |
|---|---|
| Cross-section diameter | 3.53 mm |
| Material | fkm/fpm |
Documents
Product details : DICHTOMATK BS ORING VITON75SH O-RING 0078,97X03,53 FKM 75
Endless sealing rings with circular cross-section are used to seal off stationary machine parts from liquid and gaseous media. When certain prerequisites are met, they can also be used as dynamic sealing elements for axial, rotary, and oscillating movements.
Strengths
•A unique, broadly differentiated O-Ring assortment of quickly available standard parts in all prevalent international dimensions
Individually designed special solutions on the basis of several hundred materials
O-Ring seals from Freudenberg Sealing Technologies can be adapted across all industries and market segments to technically demanding installation and operating conditions on a customer-specific basis
Individually designed special solutions on the basis of several hundred materials
O-Ring seals from Freudenberg Sealing Technologies can be adapted across all industries and market segments to technically demanding installation and operating conditions on a customer-specific basis
Technical specifications
Attributes
| Inner diameter | 78.97 mm |
|---|---|
| Cross-section diameter | 3.53 mm |
| Material | fkm/fpm |
| Shore A Hardness | 75 Shore |
| Number of elements | 1 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- In stock: Next day delivery