References
Dichtomatik:49465449
Rubix:168A3681
Manufacturer :49465449




Technical specifications
| Inner diameter | 124.5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK 49465449 OR 12450 300 80 FKM FP8018
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 124,50 3,00 80 FKM FP8018
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 124.5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- Usually arrives within 14 working days