References
Dichtomatik:49449814
Rubix:169A1968
Manufacturer :49449814




Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK VITON O RING 75SH O-RING 0072,00X03,00 FKM 75
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 72,00 3,50 80 FKM FP8018
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 48.97 excl. VAT
/ 10 pieces
£ 58.76 incl. VAT
- Usually arrives within 14 working days