References
Dichtomatik:49449812
Rubix:169A0950
Manufacturer :49449812




Technical specifications
| Inner diameter | 57.6 mm |
|---|---|
| Cross-section diameter | 2.4 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK MET ORING VITON75SH O-RING 0057,60X02,40 FKM 75
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 57,60 2,40 80 FKM FP8018
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 57.6 mm |
|---|---|
| Cross-section diameter | 2.4 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- Usually arrives within 14 working days