References
Dichtomatik:OR 145,00 4,00 70 NBR NB7071
Rubix:252A0408
Manufacturer :49449894


Technical specifications
| Inner diameter | 145 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details : DICHTOMATK 49449894 FREUDENBERG SEAL
OR 145,00 4,00 70 NBR NB7071
Technical specifications
Attributes
| Inner diameter | 145 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.68 incl. VAT
- Usually arrives within 14 working days