References
Dichtomatik:49449708
Rubix:252A0348
Manufacturer :49449708


Technical specifications
| Inner diameter | 44.2 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm/fpm |
Product details : 49449708 FREUDENBERG SEAL OR 44.20X3.00 FKM 80
O-RING Rope Diameter:3.00 mm Inner Diameter mm:44.20 Material:FPM
Technical specifications
Attributes
| Inner diameter | 44.2 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ 10 pieces
£ 13.88 incl. VAT
- Usually arrives within 14 working days