References
Dichtomatik:OR 108,00 3,00 70 NBR NB7028
Rubix:252A0260
Manufacturer :49448485


Technical specifications
| Inner diameter | 108 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : DICHTOMATK 49448485 FREUDENBERG SEAL
O-ring OR108X3 NBR70 DICHTO
Technical specifications
Attributes
| Inner diameter | 108 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.27 excl. VAT
/ Each
£ 0.32 incl. VAT
- Usually arrives within 14 working days