References
Dichtomatik:OR 140,00 5,00 70 NBR S1OR71
Rubix:252A0529
Manufacturer :49452626


Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details : DICHTOMATK 49452626 FREUDENBERG SEAL
O-ring OR140X5 NBR70 DICHTO
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- Usually arrives within 14 working days