References
Dichtomatik:OR 125,00 4,00 70 NBR S1OR71
Rubix:252A0579
Manufacturer :49452723


Technical specifications
| Inner diameter | 125 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details : DICHTOMATK 49452723 FREUDENBERG SEAL
O-ring OR125X4 NBR70 DICHTO
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.36 excl. VAT
/ Each
£ 0.44 incl. VAT
- Usually arrives within 14 working days