References
Dichtomatik:OR 114,00 3,00 70 NBR S1OR71
Rubix:252A0725
Manufacturer :49461758


Technical specifications
| Inner diameter | 114 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details : DICHTOMATK 49461758 FREUDENBERG SEAL
O-ring OR114X3 NBR70 DICHTO
Technical specifications
Attributes
| Inner diameter | 114 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.27 excl. VAT
/ Each
£ 0.33 incl. VAT
- Usually arrives within 14 working days