References
Dichtomatik:OR 40,00 5,00 80 FKM FP8028
Rubix:251A9667
Manufacturer :49381615


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | fkm/fpm |
Documents
Product details : DICHTOMATK 49381615 FREUDENBERG SEAL
Strengths
•Universally applicable
Good price-performance ratio
Good price-performance ratio
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Usually arrives within 14 working days