DICHTOMATK NITRILE O RING 70SH O-RING 0028,00X04,00 NBR 70
O-Ring
See technical informationSee documentsReferences
Dichtomatik:67004223
Rubix:168A4767
Manufacturer :67004223




Technical specifications
| Inner diameter | 28 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Documents
Product details : DICHTOMATK NITRILE O RING 70SH O-RING 0028,00X04,00 NBR 70
According to DIN ISO 3601 Endless, circular ring with circular cross-section Material: EPDM, FKM, HNBR, NBR, PTFE, VMQ.
Strengths
•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Universal Application
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.26 excl. VAT
/ Each
£ 0.31 incl. VAT
- Usually arrives within 14 working days