DICHTOMATK 67013293 OR 30.00 2.50 80 FKM FP8094


O-Ring

References
dichtomatik:67013293
rubix:398A1090
manufacturer :OR 30,00 2,50 80 FKM FP8094
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Cross-section diameter2.5 mm
MaterialFKM
See all Specifications

Product details : DICHTOMATK 67013293 OR 30.00 2.50 80 FKM FP8094


According to DIN ISO 3601 Endless, circular ring with circular cross-section Material: EPDM, FKM, HNBR, NBR, PTFE, VMQ.

Strengths

•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

Universal Application

Technical specifications


Attributes
Inner diameter30 mm
Cross-section diameter2.5 mm
MaterialFKM
Shore A Hardness80 Shore
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days