DICHTOMATK 49461917 FREUDENBERG SEAL


O-Ring

References
dichtomatik:49461917
rubix:252A0821
manufacturer :OR 126,00 3,00 80 FKM FP8006
brand logo
brand logo
Technical specifications
Inner diameter126 mm
Cross-section diameter3 mm
MaterialFKM
See all Specifications

Product details : DICHTOMATK 49461917 FREUDENBERG SEAL


According to DIN ISO 3601 Endless, circular ring with circular cross-section Material: EPDM, FKM, HNBR, NBR, PTFE, VMQ.

Strengths

•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

Universal Application

Technical specifications


Attributes
Inner diameter126 mm
Cross-section diameter3 mm
MaterialFKM
Shore A Hardness80 Shore
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
  • Usually arrives within 14 working days