BS ORING NTRILE70SH O-RING 0304,17X06,99 NBR 70


O-Ring

References
dichtomatik:67003672
rubix:168A5312
manufacturer :OR 304,17 6,99 70 NBR NB7028
brand logo
brand logo
Technical specifications
Inner diameter304.17 mm
Cross-section diameter6.99 mm
MaterialNBR
See all Specifications

Product details : BS ORING NTRILE70SH O-RING 0304,17X06,99 NBR 70


According to DIN ISO 3601 Endless, circular ring with a circular cross section Seal material: EPDM, FKM, HNBR, NBR, PTFE, VMQ

Strengths

•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

Universal Application

Technical specifications


Attributes
Inner diameter304.17 mm
Cross-section diameter6.99 mm
MaterialNBR
Shore A Hardness70 Shore
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days