DICHTOMATK NITRILE O RING 70SH O-RING 0240,00X05,00 NBR 70


O-Ring

References
dichtomatik:67005253
rubix:168A2327
manufacturer :OR 240,00 5,00 70 NBR NB7018
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Cross-section diameter5 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK NITRILE O RING 70SH O-RING 0240,00X05,00 NBR 70


O-rings are closed rings with a circular cross-section. They are manufactured by a vulcanisation process from moulding tools as a complete ring. The sealing function of an O-ring is achieved by the deformation of the cross-section when installed and compressed in the housing. The O-ring can be compressed radially or axially in the mounting housing. Under operating conditions, the pressure exerted by the medium reinforces the sealing function, as under pressure the elastomeric material acts as an incompressible liquid.

Technical specifications


Attributes
Inner diameter240 mm
Cross-section diameter5 mm
MaterialNBR
Shore A Hardness70 Shore
ColourBlack
StandardISO 3601
Number of the standard1
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
  • Usually arrives within 14 working days