DICHTOMATK NITRILE O RING 70SH O-RING 0008,00X01,60 NBR 70
O-Ring
See technical informationSee documentsReferences
Dichtomatik:OR 8,00 1,60 70 NBR NB7071
Rubix:168A0441
Manufacturer :49471260


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 1.6 mm |
| Material | nbr |
Documents
Product details : DICHTOMATK NITRILE O RING 70SH O-RING 0008,00X01,60 NBR 70
Strengths
•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing Function•Universally applicable
Reliable design with broad application spectrum for moderately
Demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
In the operating state, media pressure reinforces the sealing Function•Universally applicable
Reliable design with broad application spectrum for moderately
Demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Dynamic sealing of reciprocal, rotating and superimposed screw Movements, Static sealing of stationary machine and system parts against liquid and gaseous media flange and cover seals, pipe fittings, cylinder head and base for hydraulic cylinders
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 1.6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Colour | black |
Show UNSPSC/ECL@SS
£ 0.01 excl. VAT
/ Each
£ 0.01 incl. VAT
- Usually arrives within 14 working days